Beli pb swiss tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)
    67%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp149.900

    PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)
    Deskripsi:
    -It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough so
  2. PB SWISS TOOLS Screwdriver Multicraft (Obeng)
    52%
    Mulai

    Rp82.900

    PB SWISS TOOLS Screwdriver Multicraft (Obeng)
    Deskripsi:
    - The multicraft grip has a rough texture and does not slip even when gripped with wet or oily hands.- Because the blade is nickel chrome plated, it looks beautiful and is strong against rust.
  3. PB SWISS TOOLS Insider Ratchet Handle
    Mulai

    Rp1.399.900

    PB SWISS TOOLS Insider Ratchet Handle
    Deskripsi:
    "multicraft" ratchet handle of glass-fibre-reinforced plastic, with fold-away bits magazine. For left-hand and right-hand driving (working arc 15°) plus integral central setting (ratchet locked). Bit holder for 1/4 inch bits C6.3, with strong permanent magnet. With 10 pcs. C 6.3 bits.Set Content:1 pc. each:for slot-head, No. 675300 size 5.5; 6for Phillips, No. 675281 size 2/25for Pozidriv, No. 675285 size 2/25for hex socket, No. 675290 size 3; 4for internal Torx, No. 675295 size TX10; TX15; TX20; TX25
    atribut:
    • Type of Product: Bit Tool
    • Drive Profile: Slot-head screwdriver; Tri-square screwdriver; Pozidriv screwdriver; Hexagon screwdriver; Screwdriver for TORX screws
    • Overall Length (mm): 158
    • Blade Length (mm): 30
    • Manufacturer's Designation: Insider Pro Ratchet
    • Bit Socket: D 6.3
    • Changeover Capability Clockwise and Anti-Clockwise Rotation: Yes
    • Including Bits: Yes
    • Integral Bit Magazine: Yes
    • Rotatable Cap: No
    • With Ratchet Handle: Yes
    • With Telescopic Shank: No
  4. PB SWISS TOOLS Screwdriver Slotted Radio (Obeng)
    40%
    Mulai

    Rp179.900

    PB SWISS TOOLS Screwdriver Slotted Radio (Obeng)
    Deskripsi:
    -The tip is made parallel and prevents cam-out. It does not damage the screw head and can transmit high torque.-The grip is made of CAB(cellulose aceto butyrate)that contains natural materials from trees and cotton.-The blade is made of PB's unique specia
  5. PB SWISS TOOLS Insider
    Mulai

    Rp999.900

    PB SWISS TOOLS Insider
    Deskripsi:
    A compact replaceable screwdriver with an end cap that doubles as a bit holder. Due to its compact size, it is also recommended for use in tight spaces, on business trips, and in-vehicle tools. With outer box.* There is no ratchet mechanism.
    atribut:
    • AS ONE Part Number: 65-2491-39
    • Color: Red
    • Set Contents: Plus bit (# 1 . 2), minus bit (4 x 0.6 . 5.5 x 0.8 . 6 x 1mm), hex lobe bit (T10 . 15 . 20)
    • Tip Shape: Plus, minus, hex robe
  6. PB SWISS TOOLS Multi Bit Ratchet Screwdriver
    Mulai

    Rp3.299.900

    PB SWISS TOOLS Multi Bit Ratchet Screwdriver
    atribut:
    • Color: Black
    • Shaft Length (mm): 30
    • Total Length (mm): 158
  7. PB SWISS TOOLS Hex Key Ball Point Set Long Type (Kunci L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    PB SWISS TOOLS Hex Key Ball Point Set Long Type (Kunci L)
    atribut:
    • Shape: L Type
    • Size Standard: Milli
    • Tip Shape: With ball point
    • Type: Long
  8. PB SWISS TOOLS Hex Key Ball Point Long Arm Multi Color (Kunci L)
    Mulai

    Rp2.699.900

    PB SWISS TOOLS Hex Key Ball Point Long Arm Multi Color (Kunci L)
    Deskripsi:
    -Special powder coating realizes rust resistance and long life.-The edge has taken the corner, the wrench can easily be inserted into the screw hole.
    atribut:
    • Set Contents: 9piece
    • Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
  9. PB SWISS TOOLS Slot Chisel
    Mulai

    Rp279.900

    PB SWISS TOOLS Slot Chisel
    Deskripsi:
    -Quenching and tempering treatment is applied wholly.-Striking head is processed with electric induction quenching according to ISO and DIN standards for improved safety.-Removal and cutting of metal/wood materials.-Vertical and horizontal cuttings of iron plates(804).
    atribut:
    • Blade Width: 14mm
    • Total Length: 150mm
  10. PB SWISS TOOLS Pocket Knife Army Multi Tool (Pisau Saku)
    Mulai

    Rp1.899.900

    PB SWISS TOOLS Pocket Knife Army Multi Tool (Pisau Saku)
    Deskripsi:
    10 functions / Large blade, scissors, file, flat-blade screwdriver, screwdriver, Phillips type Phillips screwdriver (with magnet), wire stripper, key ring, tweezers (hair remover), ballpoint pen with PB logo Made by WENGER, Switzerland.
    atribut:
    • Function: 10 functions / large blade, scissors, nail file, flathead screwdriver, puncher, Phillips type Phillips screwdriver (with magnet), wire stripper, key ring, tweezers (tweezers), ballpoint pen
    • Mass (g): 42
  11. PB SWISS TOOLS Short head hex wrench set
    Mulai

    Rp829.900

    PB SWISS TOOLS Short head hex wrench set
    Deskripsi:
    Comes with a holder. Package-less specification with environmental protection in mind. The bent angle of the head is 100°, ensuring clearance for gripping the handle. Nickel chrome plated type.
    atribut:
    • Set Contents: Short head hex wrench (mm): 2210-1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
    • Trusco Part No.: 857-1380
  12. PB SWISS TOOLS Slot Chisel
    Mulai

    Rp269.900

    PB SWISS TOOLS Slot Chisel
    Deskripsi:
    -Quenching and tempering treatment is applied wholly.-Striking head is processed with electric induction quenching according to ISO and DIN standards for improved safety.-Removal and cutting of metal/wood materials.-Vertical and horizontal cuttings of iron plates(804).
    atribut:
    • Blade Width (mm): 10
    • Purpose of Use: Removal and cutting of metal/wood materials. Vertical and horizontal cuttings of iron plates (804).
    • Total Length (mm): 120
  13. PB SWISS TOOLS Hex Key Ball Point Set (Kunci L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp869.900

Daftar Harga pb swiss tool Terbaru October 2026
PB SWISS TOOLS Hex Key (Kunci L)Rp109.900
PB SWISS TOOLS Screwdriver (Obeng)Rp189.900
PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)Rp149.900
PB SWISS TOOLS Precision Screwdriver (Obeng Presisi)Rp219.900
PB SWISS TOOLS Screwdriver Multicraft (Obeng)Rp82.900
PB SWISS TOOLS Insider Ratchet HandleRp1.399.900
PB SWISS TOOLS Screwdriver Slotted Radio (Obeng)Rp179.900
PB SWISS TOOLS InsiderRp999.900
PB SWISS TOOLS Multi Bit Ratchet ScrewdriverRp3.299.900
PB SWISS TOOLS Hex Key Ball Point Set Long Type (Kunci L)Rp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)